Stanley STHT0-75065 DynaGrip Long Bent Nose Pliers 150mm

Order Code: ZT2626381S

£13.99 Inc VAT (20%)


Description

Stanley STHT0-75065 Dynagrip Long Bent Nose Pliers 150mm
The Stanley STHT0-75065 Long Bent Nose Pliers measure 150mm in length with jaws 47mm long. The Pliers are comfortable to operate due to the Dynagrip handles which have soft ridges for grip.

Features:
The new Dynagrip with control grip provides the comfort to use the tool and reduces hand fatigue
Feather for touch control
Soft spot for palm rest
Tough spot to allow force in application
Contours to fit in a palm more comfortably
Specification:
Part number: STHT0-75065
Length: 150mm

See full description
Specifications for Stanley STHT0-75065 DynaGrip Long Bent Nose Pliers 150mm
  • Length
    150mm
  • Product Type
    Long Bent Nose Pliers
  • Jaw Length
    47mm