Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Needle Nose Pliers
Tweezers (Flat Nose) 110mm 69533
By EGA Master
Order Code:
ZT3281022S
£15.99
each
Inc VAT (20%)
£127.92 minimum order value
Quantity
Price
Discount
1 - 9
£15.99
0%
10 - 19
£15.35
4%
20 +
£14.71
8%
8
Add to basket
Minimum order quantity: 8.
Get it in
4-8
working days
Available
GBP
127.92
https://www.zoro.co.uk/shop/tools-and-machining/needle-nose-pliers/tweezers-flat-nose-110mm-69533/p/ZT3281022S
Add to quotation
View all Needle Nose Pliers
Description
TWEEZERS (FLAT NOSE) 110mm
Tags:
#BulkDiscount
Specifications
Specifications for Tweezers (Flat Nose) 110mm 69533
Length
110mm
Type
Tweezers
Jaw Style
Flat
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome