0
1
2

X0900195 Fencing Pliers 10"/250mm

Order Code: ZT4028355S

£17.99 Inc VAT (20%)


Description

XTrade X0900195 Fencing Pliers 5-in-1: Featuring a claw hook, plier jaw, hammer head, gripping jaw and side snips
The XTrade Fencing Pliers measure 10"/250mm in length with a maximum jaw opening of 38mm. A robust and versatile tool designed for both professional tradespeople and DIY enthusiasts. From wire cutting to staple pulling, these pliers are engineered to deliver precision and durability, ensuring your fencing endeavours stand the test of time. Trust XTrade for quality craftsmanship and elevate your fencing experience with precision tools.

Features:
Multi-Functional Design: These fencing pliers are equipped with a combination of features, including wire cutting, staple pulling, and gripping capabilities, making them an all-in-one solution for fencing projects
5-in-1: Featuring a claw hook, plier jaw, hammer head, gripping jaw and side snips the XTrade Fencing Pliers can cut, crimp, grip, strike and pry making it an essential tool for any tradesman
10"/250mm Size: The ideal size provides a comfortable grip, allowing for precise control and manoeuvrability in various fencing tasks
Durable Construction: Crafted with high-quality materials, these fencing pliers are made from hardened and tempered steel built for durability and longevity, ensuring they withstand the rigors of fencing projects
Precision Wire Cutting: The cutting edges are precisely machined for sharpness and accuracy, enabling effortless cutting of wires without compromising on quality
Non-Slip Grip Handles: The non-slip grip handles offer comfort and control, reducing hand fatigue during extended use and enhancing overall user experience
Specification:
Part Number: X0900195
Max. Jaw Opening: 38mm

See full description
Specifications for X0900195 Fencing Pliers 10"/250mm
  • Product Type
    Fencing Pliers
  • Material
    Steel
  • Number of Pieces
    1