DCS491N-XJ 18V XR Metal Shears

Order Code: ZT1254655X

£349.99 Inc VAT (20%)


Description

DCS491N 18V Lightweight Metal Shears - Bare

•Compact and lightweight shear for cutting sheet metal
•D handle with rubber overmould for comfortable use in all orientations
•LED for improved visibility of cut
•Variable speed trigger for improved control

XR Li-lon Battery NOT INCLUDED

See full description
Specifications for DCS491N-XJ 18V XR Metal Shears
  • Maximum Aluminium Cutting Capacity
    1.3mm
  • Maximum Steel Cutting Capacity
    1.0mm
  • MFR Part No.
    DCS491N
  • Weight
    1.8kg
  • Voltage
    18V
  • Type
    Shears
  • Includes
    DCS491N 18v XR Cordless Shears
  • Oscillation Angle
    180°
  • Battery Type
    Lithium-Ion
  • No Load Speed
    2450
  • Power Source
    Cordless
  • Item
    Cordless Shears
  • Model Number
    DCS491N-XJ