DJS161RTJ LXT Metal Shear 18V 2 x 5.0Ah Li-ion

Order Code: ZT3376854S

£899.99 Inc VAT (20%)


Description

The Makita DJS161 LXT Metal Shear for straight and curved cuts. Its high-performance double blade minimises material distortion and produces clean cuts with minimal burrs. Slide switch operation with lock-on function for ease of use. Its anti-restart function (with warning lamp) provides increased user safety.

Specifications:

Strokes per Minute: 4, 300/min.
Min. Cutting Radius: 250mm.
Capacity: Mild Steel 1.6mm, Aluminium 2.5mm, Stainless Steel 1.2mm.
Weight: 1.8kg.

The Makita DJS161RTJ LXT Metal Shear is supplied with:

2 x 18V 5.0Ah Li-ion Batteries.
1 x DC18RC LXT Li-ion Battery Charger.
1 x Hex Wrench.
1 x MAKPAC Type 2 Case.

See full description
Specifications for DJS161RTJ LXT Metal Shear 18V 2 x 5.0Ah Li-ion
  • Type
    Metal Shear
  • Voltage
    18V
  • Battery Supplied
    2 x 5.0Ah Li-ion
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome