JN3201J/1 3.20mm 710W Nibbler 110V

Order Code: ZT1028083X

£599.99 Inc VAT (20%)


Description

Model JN3201 Nibbler is the aesthetic change model of current model JN3200 by using Motor housing of Angle grinder GA5010 series and Rubberized soft grip. Its Blade section is the same as Nibbler JN3200.

Specifications for JN3201J/1 3.20mm 710W Nibbler 110V
  • Weight
    3.4kg
  • Maximum Steel Cutting Capacity
    3.2
  • Power Input
    710W
  • Maximum Aluminium Cutting Capacity
    3.5mm
  • MFR Part No.
    JN3201J
  • Type
    Nibbler
  • Voltage
    110V
  • Item
    Corded Nibblers
  • Power
    710W
  • Power Source
    Electric
  • Model Number
    JN3201J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome