JN3201J 3.2mm Nibbler 710W 110V

Order Code: ZT4792180S

£619.99 Inc VAT (20%)


Description

The Makita JN3201J Nibbler features an ergonomically designed handle with rubberised soft grip that fits your hand perfectly to provide maximum control and comfort. It features on-tool storage for the hex wrench and produces a low noise level for comfortable working. Supplied with: 1 x Punch and Die Set, 1 x Hex Wrench, 1 x Wrench, 1 x JN3201J Inner Tray and 1 x MAKPAC Type 2 Connector Case. Specifications: Input Power: 710W.No Load Speed; 1, 300/min.Cutting Capacity: Mild Steel 3.2mm, Stainless Steel 2.5mm, Aluminium 3.5mm. Weight: 3.4kg.The Makita JN3201J 3.2mm Nibbler in the 110V Version. Supplied with: 1 x Punch and Die Set.1 x Hex Wrench.1 x Wrench.1 x JN3201J Inner Tray.1 x MAKPAC Type 2 Connector Case.

See full description
Specifications for JN3201J 3.2mm Nibbler 710W 110V
  • No Load Speed
    1300rpm
  • Power Source
    Corded 110V
  • Input Power
    710W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome