JN3201J Nibbler 3.2MM 240V

Order Code: ZT3114642S

£419.99 Inc VAT (20%)


Description

Makita JN3201J Nibbler 3.2mm
The Makita JN3201J is the aesthetic change model of current model JN3200 by using Motor housing of Angle grinder GA5010 series and Rubberized soft grip. Its Blade section is the same as Nibbler JN3200.

Features:
710W continuous rating input
Low noise level at 81 dB (A)
Ergonomically designed handle with rubberized soft grip provides comfortable grip and more control while minimizing hand fatigue and pain
On tool storage for hex wrench
Low noise level for comfortable working
Specification:
Max cut in mild steel: 3.2 mm
Max cut in stainless steel: 2.5 mm
Max in aluminium: 3.5 mm
Input Wattage: 710 w
No Load Speed: 1, 300 rpm
Vibration K factor: 1.5 m/sec_
Vibration: Cutting Metal: 10 m/sec_
Net weight with pipes: 3.4 kg
Part standardization Motor housing: same as Angle grinder GA5010 series
Blade section: same as Nibbler JN3200

See full description
Specifications for JN3201J Nibbler 3.2MM 240V
  • Voltage
    240V
  • Product Type
    Nibbler

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome