0
1
2
3
4
5
6

JS1601 Straight Shear 380W 240V

Order Code: ZT3112736S

£239.99 Inc VAT (20%)


Description

Makita JS1601 Straight Metal Shear 380W
The Makita JS1601 straight metal shears are compact and lightweight, making them perfect for a range of job sites applications. They feature a tongue action blade which is capable of cutting through up to 1.6mm of mild steel and ingenious aesthetic design which provides more control and high maneuverability for all those fiddly tasks. You can expect excellent clean cuts from the tool as well as long life and durability. Sold in a cardboard box.

Features:
Tongue action blade which will cut through 1.6mm of mild steel
Motor housing and rear cover ergonomically and uniquely ribbed for sure and comfortable finger hold
Rear cover ergonomically tapered for easy grip
Motor housing with a 180mm circumference
Side blades fixed securely for stability
Has a double action switch for improved safety
Extremely slim barrel for ease of handling
Gives excellent clean cuts
On-tool storage for the hex wrench
Double Insulation
Specification:
Max cut in steel400N/mm: 1.6mm
Max cut in steel600N/mm: 1.2mm
Max cut in steel800N/mm: 0.8mm
Max cut in AL200N/mm: 2.5mm
Strokes per min: 4, 500spm
Input wattage: 380w
Cutting Radius 250mm
Vibration K factor: 1.5 m/sec
Vibration: Cutting Metal: 9.5 m/sec
Nett weight: 1.4kg

See full description
Specifications for JS1601 Straight Shear 380W 240V
  • Product Type
    Straight Metal Shear
  • Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome