JS3201J/2 3.20mm 710W Metal Shear 240V

Order Code: ZT1028082X

£519.99 Inc VAT (20%)
£549.995% off


Description

Model JS3201 Metal shear is the aesthetic change model of current model JS3200 by using Motor housing of Angle grinder GA5010 series and Rubberized soft grip.Its Blade section is the same as Metal shear JS3200.

Specifications for JS3201J/2 3.20mm 710W Metal Shear 240V
  • Includes
    Thickness Gauge
    INNER TRAY JN3201J
    Shear blade set
    Hex Wrench
    MakPac Connector Case (Type 2)
  • Features
    Minimum Cutting Radius: 50mm
  • Item
    Corded Shears
  • No Load Speed
    1600
  • Maximum Steel Cutting Capacity
    3.2mm
  • Model Number
    JS3201J/2
  • Power
    710W
  • Power Source
    Electric
  • Voltage
    240V
  • Weight
    3.4kg
  • Maximum Aluminium Cutting Capacity
    4mm