18V Charger - KBE2805820R

Order Code: ZT1197900S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Additional chargers used in conjunction with extra batteries also increase productivity, charging batteries while not in use. Particularly useful on repetitive tasks over long periods i.e. production lines, circuit board manufacturing.

Specifications for 18V Charger - KBE2805820R
  • Number of Battery Ports
    1
  • Supply Voltage
    230V
  • Compatible Battery Type
    NiCAD
    NiMH
  • Output Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome