Qubi Auto Backup & Charging Adapter with Microsd Card Slot For Iphone & iPad

Order Code: ZT3291153S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 +£21.845%


Description

You forget to backup your iPhone, but you never forget to charge it. The Maplin Qubi Auto Backup & Charging Adapter with MicroSD Card Slot for iPhone & iPad can backup your iPhone data automatically, while you use your existing cable and plug to charge it as usual. Simply insert a MicroSD Card, connect the Qubi to your USB Power Adapter and plug your iphone charging cable in to enjoy auto backup while you charge. Note: microSD card not included Expand Your iPhone Storage Worry-free backup of important mobile phone data like iPhone photos and videos, Contacts, Facebook and Instagram photos and music. Intelligent Power Control: Faster Safer It provides proper output with the Auto-Detection of the charging power input. Supports iPhone "Fast Charge" with a maximum 2.4A charging power. All New CPU iPhone backup speeds up to 30% Security Utilises Infineon's security technology to provide landmark operational encryption capabilities. will never back up data without your pre-approval & permission. Supports App lock, Face ID & Touch ID. Supports PC/MAC Card Reader function Use Qubi just like you would a normal flash drive. Once card capacity is filled, Qubi App reminds you to replace the card. Don't worry! Switching to a new card doesnt duplicate the backup, instead, Qubi remembers where it left off and picks back up from there. Supports iOS Files Save Files to Qubi Pro's memory card directly. Easily expands storage capacity for iPhone or iPad. No internet or Wi-Fi needed. Less wait & more efficient. Works with: iPhone Xs Max, iPhone Xs, iPhone XR, iPhone X, iPhone 8, iPhone 8 Plus, iPhone 7, iPhone 7 Plus, iPhone SE, iPhone 6s, iPhone 6s Plus, iPhone 6, iPhone 6 Plus, iPhone 5s, iPhone 5c, iPhone 5 iPad Pro (12.9-inch) , iPad Pro (9.7-inch) , iPad mini 4, iPad Air 2, iPad mini 3, iPad Air, iPad mini 2, iPad (4th generation) Supports iOS: iOS 10 and above

See full description
Specifications for Qubi Auto Backup & Charging Adapter with Microsd Card Slot For Iphone & iPad
  • Power Source
    USB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome