1319 Tails - Nipples 3/8" to 3/8" Tails to Nipple for 3/8" BSP Nut

Order Code: ZT3113057S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

SWP 1319 TAILS - NIPPLES 3/8" TO 3/8" TAILS TO NIPPLE FOR 3/8" BSP NUT is a high-quality, durable product that is perfect for a variety of applications. Made from high-quality materials, this product is built to last. It is also easy to install and use, making it a great choice for both professional and DIYers.

Features

Made from high-quality materials
Durable
Easy to install and use
Perfect for a variety of applications
Benefits

Long-lasting
Reliable
Cost-effective
Easy to use
Versatile
Specifications

Size: 3/8"
Material: Steel
Finish: Black
Thread Size: BSP
Applications

Plumbing
HVAC
Irrigation
General construction
Order your SWP 1319 TAILS - NIPPLES 3/8" TO 3/8" TAILS TO NIPPLE FOR 3/8" BSP NUT today and experience the difference!

See full description
Specifications for 1319 Tails - Nipples 3/8" to 3/8" Tails to Nipple for 3/8" BSP Nut
  • Product Type
    Tails to Nipple
  • Size
    3/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome