6mm Nut Spinner

Order Code: ZT1011664X

£5.39each Inc VAT (20%)
£539.00 minimum order value

Minimum order quantity: 100.
Currently unavailable

Description

Manufactured from hardened and tempered chrome vanadium steel, with satin chrome finish. Oil and acid resistant high impact plastic handles. 6" (150mm) combined socket and blade length. 230mm overall length.

Specifications for 6mm Nut Spinner
  • Type
    Nut Spinner
  • Number of Pieces
    1
  • Blade Length
    150mm
  • Overall Length
    230mm
  • Handle Material
    Plastic
  • Blade Material
    Chrome Vanadium Steel
  • Tip Size
    6mm
  • Finish/Coating
    Satin Chrome
  • Insulated
    No
  • MFR Part No.
    5568600K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome