74AT.JL14 Prot Nut Driver Set 14-PCE STD

Order Code: ZT3297677S

£209.99 Inc VAT (20%)


Description

Available in a set of 9 or a set of 14, these Protwist Nut Driver Sets are engineered to allow maximum torque while providing optimal comfort.

Features and Benefits
• Ergonomic handle for optimal comfort
• Class-leading torque transmission
• Forged carbon steel, extremely high strength blade
• High-strength tips fit most common sizes

Notes
• Contains: 3.2, 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm
• 74AT.P14E is supplied with 3 storage racks

See full description
Specifications for 74AT.JL14 Prot Nut Driver Set 14-PCE STD
  • Overall Length
    280mm
  • Tip Size
    3.2mm - 14mm
  • Blade Material
    Chrome Vanadium Steel
  • Insulated
    No
  • MFR Part No.
    74AT.JL14
  • Blade Length
    125mm
  • Handle Material
    Polycarbonate
  • Type
    Nut Spinner
  • Number of Pieces
    14
  • Finish/Coating
    Polished Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome