Bi-hex Nut Driver 20 Piece

Order Code: ZT2115942S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 +£42.777%


Description

These 11mm bi-hex nut drivers are essential for fixing cladding and roofing bolts on modern commercial buildings. Specially designed for use on coated fixings, the driver fits a standard drill using the Quick-Chuck method. 11mm Bi-Hex for cladding & roofing tech screws with moulded caps.Designed especially for use on the coated fixings used on the roof and cladding of modern commercial buildings. Manufactured from Chrome Vanadium. Also available individually, please see Kamasa Part No. 55932.

See full description
Specifications for Bi-hex Nut Driver 20 Piece
  • Size
    11mm
  • Number of Pieces
    20
  • Type
    Bi-Hex Nut Driver
  • Product Type
    Bi-hex Nut Driver
  • Material
    Chrome Vanadium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome