Hex Nut Driver With T-Handle 8 x 125mm

Order Code: ZT3113715S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.276%


Description

The Wiha Nut Driver with Internal Square. Fitted with a classic Wiha T-handle and a Chrome-vanadium steel blade, through hardened and nickel-plated. The extra shank recess accomodates long screws. This nut driver provides high torque transfer with minimal effort. Specifications: Size: 8mm Hex. Blade Length: 125mm. Overall Length: 157mm. Handle Length x Width: 100 x 32mm.

See full description
Specifications for Hex Nut Driver With T-Handle 8 x 125mm
  • Type
    Nut Driver
  • Spinner Type
    Nut Driver
  • Blade Length
    125mm
  • Tip Size
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome