Internal Square Nut Driver With T-Handle 10 x 125mm

Order Code: ZT3113673S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 +£15.036%


Description

The Wiha Internal Square Nut Driver comes with a classic Wiha T-handle and a Chrome-vanadium steel blade, through hardened and nickel-plated. The extra shank recess accomodates long screws. This nut driver provides high torque transfer with minimal effort. Specifications: Size: 10mm Internal Square. Blade Length: 125mm. Overall Length: 157mm. Handle Length x Width: 100 x 32mm.

See full description
Specifications for Internal Square Nut Driver With T-Handle 10 x 125mm
  • Type
    Nut Driver
  • Blade Length
    125mm
  • Spinner Type
    Nut Driver
  • Tip Size
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome