Nut Driver 5/16" 65MM - LSR5563134V

Order Code: ZT2625937S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.795%
20 - 49£3.5910%
50 +£3.3915%


Description

This nut driver has a 5/16" head which is ideal for use with self-drilling roofing screws or any screws with 5/15" head.

Features and Benefits
• This nut driver is made from chrome vanadium, making it more structurally strong and tough for long lasting wear
• Features a quick chuck facility
• 65mm in length

See full description
Specifications for Nut Driver 5/16" 65MM - LSR5563134V
  • Type
    Nut Spinner
  • MFR Part No.
    3134
  • Number of Pieces
    1
  • Tip Size
    65mm
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome