1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Nut Drivers
Nut Spinners

Nut Spinners


10 Variants From
£2.34

Inc VAT (20%)

Up to 18% off
See 10 Product Variants
£2.34

Description

Manufactured from hardened and tempered chrome vanadium steel with a satin chrome finish, these nut spinners are the quick and easy way to loosen hex head nuts and screws. With an oil and acid resistant high impact plastic handle, the product boasts quality and longevity. Available in a variety of sizes to suit your specific needs.

Features and Benefits
• Handles are oil and acid resistant
• Chrome vanadium steel construction makes for a durable product
• Plastic handles are designed with user comfort in mind
• Blade is hardened and tempered for bolstered longevity and resistance to wear

Typical Applications
• Construction
• Automotive
• DIY
• Plumbing

See full description

Feature Attributes

Overall Length:

230 mm

Finish/Coating:

Satin Chrome

Handle Material:

Plastic

Blade Material:

Chrome Vanadium Steel

Blade Length:

150 mm

Number of Pieces:

1

More attributes