13pc Adapter 10L Transmission Gearbox Oil Change Filling Pneumatic ATF Pump

Order Code: ZT3739482S

£129.99 Inc VAT (20%)


Description

Air operated 7L ATF transmission/gearbox and engine oil filling dispenser (pneumatic) with working pressure between 0-30 psi and 13pc different quick fix coupling ATF automatic transmission fluid adaptors suitable for Audi, BMW, Ford, Volkswagen, etc. Made of composite materials with large visual measurement display to help dosing, just open ball valve. Features an easy to read pressure gauge and fluid control valve to minimize oil leakage when not in use. Available to oil viscosity SAE 140. 13pc or 20pc ATF adaptor set sold separately (ASTA A-ATF13) or (ASTA A-ATF20) .

Specification:

- Air operated oil dispenser - 10L
- 1/2" hose length - 1.5m

Set includes:

- ATF 101 - 1/8-27 (NPT) - Ford
- ATF 102 - universal - BMW, Honda, Nissan, etc.
- ATF 103 - VAG (Audi, Skoda, Volkswagen)
- ATF 104 - VAG (Audi) , Porsche
- ATF 105 - M10x1.0 - VAG (Audi, Volkswagen) , Mini Cooper
- ATF 106 - DSG M24x1.25 - VAG (Audi, Volkswagen)
- ATF 107 - CVT M22x1.5 - VAG (Audi, Volkswagen)
- ATF 108 - M12x1.5 - Mercedes-Benz
- ATF 109 - M18x1.5 - VAG (Skoda, Volkswagen)
- ATF 110 - M30x1.5 - VAG (Audi, Volkswagen)
- ATF 111 - Honda, Hyundai, Kia, etc. - 300mm universal flexible hose
- ATF 112 - 5/15-24 (UNF) - Volvo
- ATF 113 - M18x1.5 - Toyota, Lexus, BMW 7

See full description
Specifications for 13pc Adapter 10L Transmission Gearbox Oil Change Filling Pneumatic ATF Pump
  • Number of Pieces
    13
  • Hose Length
    1.5m
  • Product Type
    Pneumatic ATF Pump

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome