0
1
2

15 Flexi Bit Holder 75mm & PZ2(x2) Bits FAISBMBH15

Order Code: ZT1460537S

£11.99 Inc VAT (20%)


Description

The Faithfull Flexi Bit Holder features a pivoting hex ball joint with 15 deflection for access into restricted or awkward places. The magnetic holder will securely retain screwdriver bits and it can also be locked in a straight position. Supplied with 2 x 25mm PZ2 S2 Screwdriver Bits. Specification Length 75mm Bit Holder 1/4in (6.35mm)

See full description
Specifications for 15 Flexi Bit Holder 75mm & PZ2(x2) Bits FAISBMBH15
  • MFR Part No.
    FAISBMBH15
  • Length
    75mm
  • Type
    Bit Holders/Adaptors
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome