250mm Flexible Screwdriver Bit Holder

250mm Flexible Screwdriver Bit Holder

Order Code: ZT5516505SCopy

£5.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.690%
5 - 9£5.464%
10 - 19£5.238%
20 - 49£5.0112%
50 +£4.7816%


Description

Flexible Shaft Bit Holder. Get bits into hard-to-reach areas with this 250mm Flexible Shaft Bit Holder. It can flex up to a full 90°. The Flexible Shaft Bit holder includes a magnetic bit holder that keeps bits and fasteners secure during use. Hexagon shank Designed for use with 1/4 in. hex shank bits 250mm length Extends bits into hard-to-reach areas, such as cabinets, drawers, and confined spaces Magnetic bit holder keeps fasteners and bits secure while driving Shaft flexes up to 90°

See full description
Specifications for 250mm Flexible Screwdriver Bit Holder
  • Product Type
    Flexible Shaft Bit Holder
  • Length
    250mm
  • Number of Pieces
    1