0
1

300mm (12") Magnetic Bit Holder

Order Code: ZT3521650S

£3.69 Inc VAT (20%)
£3.997.5% off
QuantityPriceDiscount
1 - 9£3.690%
10 - 19£3.544%
20 - 49£3.398%
50 - 99£3.2512%
100 +£3.1016%


Description

EXTRA LONG: This 300mm (12") 1/4" hex magnetic bit holder is extra long for improved access in hard to reach or confined areas. VERSATILE: It can be used with a standard keyed or keyless 10mm/13mm chuck or a 1/4” hex chuck. NOTE: It is not suitable for use with impact drivers or wrenches.

Specifications for 300mm (12") Magnetic Bit Holder
  • Number of Pieces
    1
  • Product Type
    Magnetic Bit Holder
  • Drive Size
    01-Aprin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome