0
1
2

4 Piece Impact Grade Power Tool Bit Holder Set AK8276

Order Code: ZT3673526S

£8.99 Inc VAT (20%)


Description

SEALEY PREMIER - One of a comprehensive range of Premier Hand Tools, suitable for daily professional use.
PROFESSIONAL -Impact grade power tool bit holders for the professional user.
BIT DESIGN - Specially heat treated CNC precision machined tips reduce stress and prevent cam-out under load.
STRENGTH - Torsion bits absorb impact and transfer maximum torque to the fixing.
CONTENTS - 4-Piece kit includes: Magnetic Impact Bit Holders; 60, 150mm, Pozi; #2 (x2) .
LIFETIME GUARANTEE*.

Contents:

60mm Impact Bit Holder, 150mm Impact Bit holder, Pozi #2 Impact Bit (x2)

Drive:

1/4"Hex

Maximum Length:

150mm

Minimum Length:

60mm

Nett Weight:

0.085kg

See full description
Specifications for 4 Piece Impact Grade Power Tool Bit Holder Set AK8276
  • MFR Part No.
    AK8276
  • Drive
    1/4inHex
  • Minimum Length
    60mm
  • Maximum Length
    150mm