4 Piece VDE Stubby Screwdriver Set with Bit Holder

Order Code: ZT1013173X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

- Compact handle - maximum power.
- 100% compatible with the Wiha slimBit system.
- Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
- Wiha SlimBits ensure unlimited, protected access to deep-set screws. Protected work in constricted spaces.

Specifications for 4 Piece VDE Stubby Screwdriver Set with Bit Holder
  • Standards Met
    IEC 60900:2012
  • Application
    Electrician
  • Number of Pieces
    4
  • Bit Type Included
    Phillips
    Pozidrive®
    Slotted
  • MFR Part No.
    41230
  • Blade Length
    75mm
  • Screwdriver Type
    Screwdriver Bit Set
  • Bit Type
    Pozidrive
    Phillips
    Slotted
  • Shank Shape
    Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome