65.PE Bit Holder Ratchet Wrench

Order Code: ZT1023233P

£33.99 Inc VAT (20%)


Description

With a knurled head to allow for rapid pre-tightening and a 15° angled head, this Bit Holder Ratchet Wrench is suitable for installing aircraft fasteners. It also features a satin chrome finish, a spring clip for holding bits and a 15° angled head.

Features and Benefits
• Lightweight at just 74g for ease of use
• Satin chrome finish for longevity of product and added protection against wear and tear
• Spring clip to hold bits whilst you work

Typical Applications
• Ideal for installing 1/4" and 5/16" aircraft fasteners.

See full description
Specifications for 65.PE Bit Holder Ratchet Wrench
  • Spanner Size
    1/4 x 5/16in
  • Overall Length
    150mm
  • Finish/Coating
    Chrome Satin
  • Angle of Handle Offset
    15°
  • MFR Part No.
    65.PE
  • Insulated
    No
  • Metric or Imperial
    Imperial
  • Single or Double End
    Single End
  • Type
    Ratchet Ring Spanner
  • End Style
    Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome