Bit Holder 60mm

Order Code: ZT2658914S

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.194%
10 - 19£6.898%
20 - 49£6.5912%
50 +£6.2916%


Description

This bit holder has a 60mm reach. It includes a magnetic bit holder, to ensure the bits make it to the fixing you want to work on, and a quick-chuck end for ease of use.

Features and Benefits
• Magnetic bit holder keeps bits in place
• Enables users to use the magnetic bit holder with standard 1/4" shank bits
• Quick chuck end makes changing extensions fast and easy
• Shank manufactured from chrome vanadium, magnetic bit holder in stainless steel for durability

Typical Applications
• Automotive
• Engineering
• DIY
• Plumbing

See full description
Specifications for Bit Holder 60mm
  • MFR Part No.
    3135
  • Bit Material
    Stainless Steel
  • Product Type
    Bit Holder
  • Number of Pieces
    1
  • Overall Length
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome