Drill Bit Holder, WxH 225 X 65mm, With 13 Holders

Order Code: ZT2726746S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Drill bit holder, WxH 225 x 65 mm, with 13 holders. Supplied = assembled. Width = 225 mm. Height = 65 mm. Number of holders = 13 pcs. (1x2 - 15 mm ) Material = steel, zinc plated. Product type = tool holders for perforated panels. 13 holders, 2 - 15 mm.

Specifications for Drill Bit Holder, WxH 225 X 65mm, With 13 Holders
  • Material
    Steel, Zinc Plated
  • Supplied
    Assembled
  • Product Type
    Tool Holders for Perforated Panels
  • Height
    65mm
  • Width
    225mm
  • Number of Holders
    13

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome