Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Nut Setters and Bit Holders
DT7500-QZ 25mm Magnetic Bit Holder
By DeWalt
3 Review
Order Code:
ZT1026007X
£4.99
Inc VAT (20%)
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/tools-and-machining/nut-setters-and-bit-holders/dt7500-qz-25mm-magnetic-bit-holder/p/ZT1026007X
Add to quotation
Schedule an order and save 5%
View all Nut Setters and Bit Holders
Description
Overall length: 60mm.
Specifications
Specifications for DT7500-QZ 25mm Magnetic Bit Holder
Shank Shape
Hex
Bit Type Included
Magnetic Bit Holder
Overall Length
60mm
Screwdriver Type
Screwdriver Bit Set
Bit Screwdriver
Number of Pieces
1
MFR Part No.
DT7500-QZ
Bit Material
Chrome Molybdenum Steel
Product Type
Magnetic Bit Holder
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome