E165490 Screwdriver Bit Holder 125mm Blade BRIE165490B

Order Code: ZT1275809P

£14.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.290%
5 - 9£13.585%
10 +£12.8610%


Description

The Britool E165490B 1/4in Screwdriver Bit Holder has a non-slip grip handle cast directly onto the blade for extreme reliability and durability. Confroms to ISO 1173 - DIN 3126.

Specifications for E165490 Screwdriver Bit Holder 125mm Blade BRIE165490B
  • MFR Part No.
    E165490
  • Blade Length
    12.5cm
  • Screwdriver Type
    Standard Screwdriver
  • Type
    Non-Ratcheting
  • Width
    32mm
  • Length
    230mm
  • Product Type
    Single
  • Ratchet Type
    Non-Ratcheting
  • Grip Type
    Standard
  • Grip
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome