Extended Bit Holder 150mm

Order Code: ZT2658900S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

This long bit holder gives better access in limited areas with a 150mm reach. It also features a magnetic bit holder, to ensure the bits make it to the fixing you want to work on, and a quick-chuck end for ease of use.

Features and Benefits
• Magnetic bit holder keeps bits in place
• Enables users to use the magnetic bit holder with standard 1/4" shank bits
• Quick chuck end makes changing extensions fast and easy
• Shank manufactured from chrome vanadium; magnetic bit holder in stainless steel for durability

Typical Applications
• Automotive
• Engineering
• DIY
• Plumbing

See full description
Specifications for Extended Bit Holder 150mm
  • MFR Part No.
    2219
  • Product Type
    Bit Holder
  • Bit Material
    Stainless Steel
  • Overall Length
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome