ForgeFast TORX Compatible Impact Bit Set, 12 Piece FORFFBST12

Order Code: ZT1282355P

£9.99 Inc VAT (20%)


Description

This ForgeFix 12 Piece ForgeFast Impact Bit Set contains a selection of ForgeFast TORX Compatible Impact Bits with a 1/4in hex shank. Made from specially engineered hardened steel to extend wear resistance and bit life. The optimal, shock absorbing torsion zone makes them ideal for high torque applications. The high tolerance machined tip reduces cam out and screw head damage. Supplied in a handy carry case with the following 11 x 25mm TORX Compatible Impact Bits TX10, TX15, TX20(x2), TX25(x2), TX27(x2), TX30(x2) and T40. 1 x Bit Holder 60mm. Finish Black Phosphate

See full description
Specifications for ForgeFast TORX Compatible Impact Bit Set, 12 Piece FORFFBST12
  • MFR Part No.
    FFBITSETT1225
  • Length
    25mm
  • Type
    TORX
  • Size
    Mixed
  • Pack Quantity
    12
  • Head Type
    Torx

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome