0
1

GFA 12-X Flexi Click 1/4" Hexagon Bit Holder Attachment - 1 600 A00 F5J

Order Code: ZT1254617X

£23.99 Inc VAT (20%)


Description

GFA 12-X Flexi Click 1/4" Hexagon Bit Holder Attachment - 1 600 A00 F5J

• 1/4" hexagon bit holder with locking mechanism
• Compatible with GSR 12V-15 FC (0 601 9F6 ...)
• "One-Click" interface ensures a tight fix to the machine at a glance
• Full control - the GFA 12-X bit holder adapter allows to firmly lock inserted bits so they don't come off unintentionally
• Compact design - Short construction (159 mm with GSR 12V-15 FC) enables precise use
• Size 27mm

See full description
Specifications for GFA 12-X Flexi Click 1/4" Hexagon Bit Holder Attachment - 1 600 A00 F5J
  • MFR Part No.
    1600A00F5J
  • Size
    27mm
  • To Suit
    GSR 12V-15 FC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome