Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Nut Setters and Bit Holders
Magnetic Bit Holder Screwdriver 1/4" Mastertork
By EGA Master
Order Code:
ZT1687631S
£34.99
each
Inc VAT (20%)
£139.96 minimum order value
Quantity
Price
Discount
1 - 4
£34.99
0%
5 - 9
£33.59
4%
10 +
£32.19
8%
4
Add to basket
Minimum order quantity: 4.
Get it in
4-6
working days
Available
GBP
139.96
https://www.zoro.co.uk/shop/tools-and-machining/nut-setters-and-bit-holders/magnetic-bit-holder-screwdriver-quarter-inch-mastertork/p/ZT1687631S
Add to quotation
View all Nut Setters and Bit Holders
Description
Magnetic Bit Holder Screwdriver 1/4" Mastertork
Tags:
#BulkDiscount
Specifications
Specifications for Magnetic Bit Holder Screwdriver 1/4" Mastertork
Length
215mm
Tip Size
1/4in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome