Screwdriver Holder, WxH 225 X 65mm, With 7 Holders

Order Code: ZT2727172S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Screwdriver holder, WxH 225 x 65 mm, with 7 holders. Supplied = assembled. Width = 225 mm. Height = 65 mm. Number of holders = 7 (4x7 mm diam. 2x13 mm ) Material = steel, zinc plated. Product type = tool holders for perforated panels. 7 positions.

Specifications for Screwdriver Holder, WxH 225 X 65mm, With 7 Holders
  • Product Type
    Tool Holders for Perforated Panels
  • Material
    Steel, Zinc Plated
  • Supplied
    Assembled
  • Width
    225mm
  • Height
    65mm
  • Number of Holders
    7 (4x7mm Diam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome