0
1
2

SDS Bit Holder 75mm

Order Code: ZT2748490S

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

A 75mm long stainless steel SDS bit holder with a retaining spring and magnet, allows the use of screwdriver-type bits in an SDS chuck.

Features and Benefits
• Magnetic 1/4" bit holder
• Allows the use of an SDS drill to drive bits and fixings without having to change to a different tool
• Bit holder manufactured from stainless steel, shank in chrome vanadium for durability

See full description
Specifications for SDS Bit Holder 75mm
  • MFR Part No.
    3136
  • Product Type
    Bit Holder
  • Number of Pieces
    1
  • Bit Material
    Stainless Steel
  • Overall Length
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome