Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Nut Setters and Bit Holders
Spectre S2 Magnetic Bit Holder 150mm
By Forgefix
Order Code:
ZT1283452P
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/tools-and-machining/nut-setters-and-bit-holders/spectre-s2-magnetic-bit-holder-150mm/p/ZT1283452P
Add to quotation
View all Nut Setters and Bit Holders
Description
1 x ForgeFix Spectretrade; S2 Magnetic Bit Holder 150mm
Tags:
#BulkDiscount
Specifications
Specifications for Spectre S2 Magnetic Bit Holder 150mm
MFR Part No.
SPEBH150
Size
1/4in
Type
Bit Holder
Length
150mm
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome