Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Nut Setters and Bit Holders
Spring Holder 8 mm x 4, 5 mm 85104
By EGA Master
Order Code:
ZT3281509S
£329.99
Inc VAT (20%)
1
Add to basket
Get it in
4-8
working days
Available
GBP
329.99
https://www.zoro.co.uk/shop/tools-and-machining/nut-setters-and-bit-holders/spring-holder-8-mm-x-4-5-mm-85104/p/ZT3281509S
Add to quotation
View all Nut Setters and Bit Holders
Description
SPRING HOLDER Ø 8 MM X 4, 5 MM
Specifications
Specifications for Spring Holder 8 mm x 4, 5 mm 85104
Diameter
8mm
Product Type
Spring Holder
Height
4.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome