Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Nut Setters and Bit Holders
T25 x 65MM Ufo Holder for 14.5MM Dia Head Screws
By Professional Tool Industries
Order Code:
ZT5516994S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.51
6%
10 +
£7.03
12%
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/tools-and-machining/nut-setters-and-bit-holders/t25-x-65mm-ufo-holder-for-14-5mm-dia-head-screws/p/ZT5516994S
Add to quotation
View all Nut Setters and Bit Holders
Description
T25 X 65MM UFO HOLDER FOR 14.5MM DIA HEAD SCREWS
Tags:
#BulkDiscount
Specifications
Specifications for T25 x 65MM Ufo Holder for 14.5MM Dia Head Screws
Length
65mm
Product Type
Ufo Holder
Type
UFO Holder
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome