Torsion Magnetic Impact Bit Holder - 1

Order Code: ZT1221300P

£7.99 Inc VAT (20%)


Description

Specially designed towards the needs and practise of the tradesman. Tough and absorbing, ideal for difficult and general screw driving applications. Stainless steel 60mm magnetic bit holders are suitable for all 1/4" hexagon insert bits with quick change shank. Impact holder has quick release mechanism.

Specifications for Torsion Magnetic Impact Bit Holder - 1
  • Weight
    0.5kg
  • Length
    0.8mm
  • Height
    0.8mm
  • Width
    0.8mm