Double Open Ended Spanners, Metric


Select
£3.99 Inc VAT (20%)
Up to 12.5% off


See all variants from £3.99

Description

This range of double ended chrome vanadium steel spanners have a highly polished mirror finish preventing oil and dirt from adhering to the spanner. With two 15° offset heads, all wrenches are made to American Federal Standards and possess extra thick heads to offer higher torque forces to be applied therefore improved performance. Finished with a chrome plating, the spanners are available in a range of metric sizes.

Features and Benefits
• Manufactured from chrome vanadium steel for maximum durability
• Highly polished mirror finish repels dirt and grime, making for an easier tool clean
• Extra thick head allows for more torque to be delivered
• Chrome plating prevents corrosion for bolstered tool longevity
• Available in a range of metric sizes to suit your needs
• 15° offset angle heads allows access in confined or awkward areas

Typical Applications
• Engineering
• DIY
• Construction
• Automotive

Standards
• ASME B107.39

See full description

Feature Attributes

Number of Pieces:
1
Finish/Coating:
Polished Mirror Finish
Type:
Open Ended Spanner
Metric or Imperial:
Metric
Single or Double End:
Double End
Material:
Chrome Vanadium Steel
More attributes