Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Tools & Machining
Hand Tools
Wrenches
Open End Wrenches
(3,535)
Brand
(3,535)
Action Sealtite
(6)
Beta
(328)
BlueRange
(2)
Blueleaf
(1)
CARLYLE HAND TOOLS
(4)
+34 more
Rating
(156)
(124)
(30)
(2)
Price
£0
£4.1K
£0 - £4.1K
Special Offers
(1,555)
BulkDiscount
(1,225)
ClearanceProduct
(46)
NewProduct
(3)
ReducedPrice
(281)
Product Type
(2,137)
Angled Spanner
(1)
Bar
(1)
Bit Spanner
(4)
Box End Head
(64)
Box Spanner
(5)
+71 more
Type
(1,980)
Adjustable Spanner
(1)
Antidrop
(19)
Box End Head
(77)
Cranked Podger
(6)
Crowfoot Spanner
(8)
+51 more
Spanner Size
(420)
0BA x 2BA
(1)
1 1/2in. x 1 5/8in.
(1)
1 1/4in
(1)
1 1/4in. x 1 3/8in.
(1)
1 1/8in. x 1 5/16in.
(1)
+192 more
Material
(1,149)
Aluminium
(2)
Aluminium Bronze
(378)
Beryllium Copper
(98)
Bronze
(4)
Carbon Steel
(1)
+13 more
Finish/Coating
(259)
Black Oxide
(61)
Chrome
(12)
Chrome Plated
(23)
Chrome Polished
(1)
Chrome Satin
(3)
+12 more
Standards Met
(233)
ASME B107.39
(14)
BS 192 :1982
(2)
BS 1842 : 1952
(5)
DIN 894
(30)
DIN 894, ISO 3318
(4)
+30 more
Metric or Imperial
(234)
BA
(5)
Imperial
(42)
Metric
(165)
Whitworth
(22)
Length
(1,630)
1.51mm
(1)
3in
(7)
3 inches
(6)
5in
(6)
5 inches
(4)
+152 more
Overall Length
(205)
18-3/8in
(1)
51mm
(1)
63mm
(1)
64mm
(1)
67mm
(1)
+89 more
Depth
(55)
5.8mm
(1)
12mm
(1)
15mm
(5)
17mm
(3)
18mm
(2)
+21 more
Tools & Machining
Hand Tools
Wrenches
Open End Wrenches
Find Open End Wrenches Products
Sort By
List View
Grid View
Metric Open Ended Spanners, Single Ended
By
Kennedy
Get it by
Mon, 14th Apr
#BulkDiscount
From
£0.89
Inc VAT
Up to 14% off
View 30 Variants
Metric Double Open Ended Spanners
By
Kennedy
Get it by
Mon, 14th Apr
#BulkDiscount
#ReducedPrice
From
£1.39
Inc VAT
Up to 22% off
View 39 Variants
Aluminium Hook Spanners
By
Action Sealtite
Get it by
Mon, 14th Apr
From
£22.99
Inc VAT
View 6 Variants
BA Open Ended Spanners, Double End, Chrome Vanadium Steel
By
Kennedy
Get it by
Mon, 14th Apr
#BulkDiscount
#ClearanceProduct
From
£2.34
Inc VAT
View 5 Variants
Open Ended Spanners, Double End, Metric
By
Kennedy
Get it by
Mon, 14th Apr
#BulkDiscount
From
£0.52
Inc VAT
Up to 20% off
View 29 Variants
Open Ended Spanner Single End Steel
By
Monument
Get it by
Mon, 14th Apr
From
£9.99
Inc VAT
View 2 Variants
Imperial Open Ended Spanners, Double End, Chrome Vanadium Steel
By
Kennedy
Get it by
Mon, 14th Apr
#BulkDiscount
From
£2.19
Inc VAT
Up to 28.5% off
View 35 Variants
Chrome Vanadium Open Ended Spanners
By
Yamoto
Get it by
Mon, 14th Apr
#BulkDiscount
#ReducedPrice
From
£1.29
Inc VAT
Up to 21.5% off
View 10 Variants
Open Ended Chrome Vanadium Steel Spanners - Metric
By
Senator
Get it by
Mon, 14th Apr
#BulkDiscount
#ReducedPrice
From
£1.01
Inc VAT
Up to 26.5% off
View 8 Variants
Metric Open Ended Spanners, Double End, Chrome Vanadium Steel
By
Yamoto
Get it by
Mon, 14th Apr
#BulkDiscount
#ClearanceProduct
#ReducedPrice
From
£1.13
Inc VAT
Up to 12% off
View 2 Variants
Double Open Ended Spanners, Metric
By
Kennedy-Pro
Get it by
Mon, 14th Apr
#BulkDiscount
From
£3.59
Inc VAT
Up to 17.5% off
View 10 Variants
A/F C/V Open End Spanners
By
King Dick
Get it by
Mon, 14th Apr
#BulkDiscount
#ClearanceProduct
From
£4.59
Inc VAT
Up to 14.5% off
View 4 Variants
Metric Open Ended Spanners, Double End, Chrome Vanadium Steel
By
Kennedy
Get it by
Mon, 14th Apr
#BulkDiscount
#ClearanceProduct
From
£3.09
Inc VAT
Up to 13.5% off
View 2 Variants
18 x 19mm Drop Forged Open End Spanner
By
Senator
Get it by
Mon, 14th Apr
#BulkDiscount
#ClearanceProduct
#ReducedPrice
£2.39
Inc VAT
£2.69
11% off
1
Add To Basket
Open End Spanners
By
Draper
Get it by
Mon, 14th Apr
From
£8.29
Inc VAT
View 18 Variants
Insulated Open Jaw Wrenches DIN 7446
By
Kennedy
Get it by
Mon, 14th Apr
#BulkDiscount
#ReducedPrice
From
£12.99
Inc VAT
Up to 16% off
View 12 Variants
Open End Wrench 30x32mm - E113909
Get it by
Mon, 14th Apr
£21.99
Inc VAT
1
Add To Basket
Open Ended Cranked Podger
By
Snail
Get it by
Mon, 14th Apr
From
£25.99
Inc VAT
View 6 Variants
Er Spanner O Type Open Ended Style
By
BlueRange
Get it by
Wed, 16th Apr
#BulkDiscount
From
£8.99
Inc VAT
View 2 Variants
Open End Spanner
By
Expert by Facom
Get it by
Mon, 14th Apr
#BulkDiscount
From
£9.99
Inc VAT
View 6 Variants
Compression Fitting Spanner
By
Monument
Get it by
Mon, 14th Apr
#BulkDiscount
From
£8.19
Inc VAT
View 2 Variants
Non Sparking Al-Bron Socket Wrenches 3/8" Al-Bron, 12 Edges
By
EGA Master
Get it by
Tue, 22nd Apr
From
£79.99
Inc VAT
View 27 Variants
Socket Wrenches Non Sparking Cu-Be, 6 Edges, 1/4"
By
EGA Master
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£69.99
Inc VAT
View 30 Variants
Crowfoot Spanner SD Open Metric 6PT
By
King Dick
Get it in
5-6
working days
From
£7.19
Inc VAT
View 10 Variants
Open Ended Spanner 24 X 27mm
By
Silverline
Get it in
5-6
working days
#BulkDiscount
£5.99
Inc VAT
1
Add To Basket
Open End Fitting Z
By
Gedore
Get it in
2-7
working days
From
£43.99
Inc VAT
View 41 Variants
3/8" x 7/16" A/F C/V Open End Spanner
By
King Dick
Get it in
5-6
working days
#BulkDiscount
£5.99
Inc VAT
1
Add To Basket
Open End Wrenches with Mirror Polished Chrome Plating and Antidrop ACO
By
EGA Master
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£16.99
Inc VAT
View 20 Variants
"T" Open End Non Sparking Wrenches Al-Bron
By
EGA Master
Get it by
Tue, 22nd Apr
From
£179.99
Inc VAT
View 5 Variants
Single Ended Open Jaw Spanners Non Sparking Al-Bron Imperial
By
EGA Master
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£29.99
Inc VAT
Up to 22.5% off
View 52 Variants
Single Ended Open Jaw Spanners 1000V
By
EGA Master
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£27.99
Inc VAT
Up to 6% off
View 21 Variants
Single Ended Open Jaw Spanners Non Sparking Cu-Be Imperial
By
EGA Master
Get it by
Tue, 22nd Apr
#ReducedPrice
From
£41.99
Inc VAT
Up to 23.5% off
View 52 Variants
Single Ended Open Jaw Spanners 1000V Antidrop ACO
By
EGA Master
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£36.99
Inc VAT
View 19 Variants
Open End Spanners for Extension Non Sparking
By
EGA Master
Get it by
Tue, 22nd Apr
From
£279.99
Inc VAT
View 36 Variants
Long Valve Spanners Non Sparking Al-Bron
By
EGA Master
Get it by
Tue, 22nd Apr
#ReducedPrice
From
£219.99
Inc VAT
Up to 15% off
View 4 Variants
Long Valve Spanners Non Sparking Cu-Be
By
EGA Master
Get it by
Tue, 22nd Apr
From
£349.99
Inc VAT
View 4 Variants
Double Offset Ring Wrenches, Non Sparking Al-Bron
By
EGA Master
Get it by
Tue, 22nd Apr
From
£239.99
Inc VAT
Up to 3.5% off
View 12 Variants
Single Open Ended Jaw Spanners Non Sparking Al-Bron
By
EGA Master
Get it by
Tue, 22nd Apr
From
£139.99
Inc VAT
View 2 Variants
Double Ended Flat Ring Spanners Antidrop ACO
By
EGA Master
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£19.99
Inc VAT
View 13 Variants
Single Ended Open Jaw Wrenches 1000V
By
EGA Master
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£22.99
Inc VAT
View 20 Variants
Open End Wrenches Aerospatial Chrome Plating Antidrop ACO
By
EGA Master
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£16.99
Inc VAT
Up to 5% off
View 33 Variants
Offset Ring Wrenches 1000V
By
EGA Master
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£33.99
Inc VAT
View 46 Variants
Single Ended Open Jaw Spanners Non Sparking Cu-Be Metric
By
EGA Master
Get it by
Tue, 22nd Apr
From
£35.99
Inc VAT
View 58 Variants
Hook Spanners Non Sparking Al-Bron
By
EGA Master
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£41.99
Inc VAT
View 16 Variants
Single Ended Open Jaw Wrenches 1000V Antidrop ACO
By
EGA Master
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£36.99
Inc VAT
Up to 10% off
View 19 Variants
Flare Nut Spanners DIN-3118 Antidrop ACO
By
EGA Master
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£43.99
Inc VAT
Up to 5% off
View 7 Variants
Hook Spanners Non Sparking Cu-Be
By
EGA Master
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£59.99
Inc VAT
View 17 Variants
Double Ended Flat Ring Spanners Non Sparking Al-Bron
By
EGA Master
Get it by
Tue, 22nd Apr
From
£44.99
Inc VAT
View 52 Variants
Double Ended Flat Ring Spanners Non Sparking Cu-Be
By
EGA Master
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£64.99
Inc VAT
Up to 18.5% off
View 52 Variants
Single Ended Open Wrenches Non Sparking Al-Bron
By
EGA Master
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£34.99
Inc VAT
View 6 Variants
Offset Open End Structural Wrenches Non Sparking Al-Bron
By
EGA Master
Get it by
Tue, 22nd Apr
From
£149.99
Inc VAT
View 47 Variants
Offset Ring Structural Wrenches Non Sparking Al-Bron
By
EGA Master
Get it by
Tue, 22nd Apr
From
£149.99
Inc VAT
View 59 Variants
Open End Wrenches Titanium
By
EGA Master
Get it by
Tue, 22nd Apr
#ReducedPrice
From
£109.99
Inc VAT
Up to 14% off
View 35 Variants
Single Ended Open Wrenches Non Sparking Cu-Be
By
EGA Master
Get it by
Tue, 22nd Apr
From
£259.99
Inc VAT
View 4 Variants
Offset Ring Structural Wrenches Non Sparking Cu-Be
By
EGA Master
Get it by
Tue, 22nd Apr
From
£229.99
Inc VAT
Up to 15% off
View 59 Variants
Offset Open End Structural Wrenches Non Sparking Cu-Be
By
EGA Master
Get it by
Tue, 22nd Apr
From
£213.99
Inc VAT
Up to 5.5% off
View 47 Variants
Single Ended Open Jaw Spanners Non Sparking Cu-Be 1000v
By
EGA Master
Get it by
Tue, 22nd Apr
From
£209.99
Inc VAT
View 26 Variants
Offset Ring Wrenches Non Sparking Cu-Be (1000V)
By
EGA Master
Get it by
Tue, 22nd Apr
From
£199.99
Inc VAT
View 26 Variants
Offset Single End Ring Wrenches Non Sparking Cu-Be
By
EGA Master
Get it by
Tue, 22nd Apr
From
£259.99
Inc VAT
View 9 Variants
Ring Spanner for Extension Non Sparking Al-Bron
By
EGA Master
Get it by
Tue, 22nd Apr
From
£219.99
Inc VAT
Up to 6% off
View 61 Variants
Set of 12 Pieces Open End Wrenches 6-7/30-32mm Non Sparking Al-Bron
By
EGA Master
Get it by
Tue, 22nd Apr
£799.99
Inc VAT
1
Add To Basket
Valve Wheel Hooks Non Sparking Al-Bron
By
EGA Master
Get it by
Tue, 22nd Apr
From
£269.99
Inc VAT
View 15 Variants
Valve Wheel Hooks Non Sparking Cu-Be
By
EGA Master
Get it by
Tue, 22nd Apr
From
£429.99
Inc VAT
View 15 Variants
Ring Spanners for Extension Non Sparking Cu-Be
By
EGA Master
Get it by
Tue, 22nd Apr
From
£299.99
Inc VAT
Up to 20% off
View 61 Variants
Non Sparking Spanner Extension Bars
By
EGA Master
Get it by
Tue, 22nd Apr
From
£269.99
Inc VAT
View 4 Variants
Offset Single End Ring Wrenches Non Sparking Al-Bron
By
EGA Master
Get it by
Tue, 22nd Apr
From
£179.99
Inc VAT
View 9 Variants
Set of 8 Piece Open End Wrenches 6-7/20-22mm Non Sparking Cu-Be
By
EGA Master
Get it by
Tue, 22nd Apr
£599.99
Inc VAT
1
Add To Basket
Carbide Drum Openers Non Sparking
By
EGA Master
Get it by
Tue, 22nd Apr
From
£229.99
Inc VAT
View 3 Variants
Compression Fitting Spanner 15 x 22mm FAISPOE2432
By
Faithfull
Get it by
Mon, 14th Apr
#BulkDiscount
£5.99
Inc VAT
1
Add To Basket
2039C Compression Fitting Spanner 28mm MON2039
By
Monument
Get it by
Mon, 14th Apr
£11.49
Inc VAT
1
Add To Basket
Open End Spanner 3/8 x 7/16in BRIE113291B
By
Expert
Get it by
Mon, 14th Apr
#BulkDiscount
£9.29
Inc VAT
1
Add To Basket
Open End Spanner, Metric
By
Facom
Get it by
Mon, 14th Apr
#BulkDiscount
From
£8.99
Inc VAT
View 3 Variants
Scaffold Spanner Single-Ended
By
Priory
Get it by
Mon, 14th Apr
From
£9.99
Inc VAT
View 2 Variants
Open End Non Sparking Wrenches Cu-Be Imperial
By
EGA Master
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£29.99
Inc VAT
Up to 3.5% off
View 62 Variants
Socket Wrenches Non Sparking Cu-Be, 6 Edges, 3/8"
By
EGA Master
Get it by
Tue, 22nd Apr
From
£92.99
Inc VAT
View 27 Variants
Non Sparking Al-Bron Socket Wrenches 1/2" Al-Bron, 12 Edges
By
EGA Master
Get it by
Tue, 22nd Apr
From
£79.99
Inc VAT
Up to 16.5% off
View 50 Variants
Open End Non Sparking Wrenches Al-Bron Imperial
By
EGA Master
Get it by
Tue, 22nd Apr
From
£29.99
Inc VAT
View 63 Variants
Open End Non Sparking Wrenches Al-Bron Metric
By
EGA Master
Get it by
Tue, 22nd Apr
From
£29.99
Inc VAT
View 76 Variants
Socket Wrenches Non Sparking Cu-Be, 12 Edges, 3/8"
By
EGA Master
Get it by
Tue, 22nd Apr
From
£89.99
Inc VAT
View 27 Variants
"T" Open End Non Sparking Wrenches Cu-Be
By
EGA Master
Get it by
Tue, 22nd Apr
From
£249.99
Inc VAT
View 4 Variants
Open End Non Sparking Wrenches Cu-Be Metric
By
EGA Master
Get it by
Tue, 22nd Apr
From
£29.99
Inc VAT
Up to 20.5% off
View 76 Variants
Single Ended Open Jaw Spanners Non Sparking Al-Bron Metric
By
EGA Master
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£22.99
Inc VAT
Up to 10% off
View 53 Variants
Non Sparking Hand Saws
By
EGA Master
Get it by
Tue, 22nd Apr
From
£599.99
Inc VAT
View 2 Variants
Offset Handles Non Sparking Al-Bron
By
EGA Master
Get it by
Tue, 22nd Apr
From
£239.99
Inc VAT
View 4 Variants
8U Open Frame Wall Mount
By
Startech
Get it by
Wed, 16th Apr
£209.99
Inc VAT
1
Add To Basket
Kit Head Open Sensor ZD420T
By
Zebra
Get it by
Wed, 16th Apr
#BulkDiscount
£31.99
each
Inc VAT
9
Add To Basket
Minimum order quantity: 9.
Bent Single Open End Wrenches Non Sparking Al-Bron
By
EGA Master
Get it by
Tue, 22nd Apr
From
£109.99
Inc VAT
View 40 Variants
Single Ended Open Jaw Spanners Inox
By
EGA Master
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£44.99
Inc VAT
View 23 Variants
Bent Single Open End Wrenches Non Sparking Cu-Be
By
EGA Master
Get it by
Tue, 22nd Apr
From
£179.99
Inc VAT
View 40 Variants
Wrench Maxin 20 Hook - ISC1989759Y
By
Iscar
Get it by
Tue, 15th Apr
#ReducedPrice
£26.99
Inc VAT
£29.99
10% off
1
Add To Basket
Open End Crowfoot Wrenches Non Sparking Cu-Be
By
EGA Master
Get it by
Tue, 22nd Apr
From
£159.99
Inc VAT
View 9 Variants
Open End Crowfoot Wrenches Non Sparking Al-Bron
By
EGA Master
Get it by
Tue, 22nd Apr
From
£159.99
Inc VAT
View 15 Variants
6mm x 7mm C/V OPEN END SPANNER
By
King Dick
Get it in
5-6
working days
#BulkDiscount
£4.19
Inc VAT
1
Add To Basket
5/8" x 11/16" WHIT C/V OPEN ENDSPANNER
By
King Dick
Get it in
5-6
working days
£21.99
Inc VAT
1
Add To Basket
Whit C/V Open End Spanners
By
King Dick
Get it in
5-6
working days
From
£7.19
Inc VAT
View 8 Variants
Open End Wrench Metric
By
King Dick
Get it in
5-6
working days
From
£5.99
Inc VAT
View 3 Variants
Open End Wrench Metric 17 X 19mm
By
King Dick
Get it in
5-6
working days
£6.99
Inc VAT
1
Add To Basket
Open End Wrench Metric 13 X 15mm
By
King Dick
Get it in
5-6
working days
£5.99
Inc VAT
1
Add To Basket
Open End Wrench Metric 46 X 50mm
By
King Dick
Get it in
5-6
working days
£55.99
Inc VAT
1
Add To Basket
Open End Wrench Metric 19 X 22mm
By
King Dick
Get it in
5-6
working days
£8.99
Inc VAT
1
Add To Basket
See more results