Metric Open Ended Spanners, Double End, Chrome Vanadium Steel


£1.29 Inc VAT (20%)

See 2 Product Variants
£1.29

Description

Made of chrome vanadium steel with polished mirror finish and 15° offset heads. Conform to DIN 3110 standard. Sizes 6-32mm

Feature Attributes

Number of Pieces:
1
Metric or Imperial:
Metric
Material:
Chrome Vanadium Steel
Finish/Coating:
Mirror Finish
Single or Double End:
Double End
Standards Met:
DIN 3110
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome