Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Open End Wrenches
18 x 19mm Drop Forged Open End Spanner
By Senator
Order Code:
ZT1004033X
£2.69
Inc VAT (20%)
£2.99
10% off
Quantity
Price
Discount
1 - 9
£2.69
0%
10 - 19
£2.58
4%
20 - 49
£2.47
8%
50 - 99
£2.37
12%
100 +
£2.26
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
2.69
https://www.zoro.co.uk/shop/tools-and-machining/open-end-wrenches/18-x-19mm-drop-forged-open-end-spanner/p/ZT1004033X
Add to quotation
Schedule an order and save 5%
View all Open End Wrenches
Description
Metric
Drop forged steel with 15° cranked open ends. Conform to ASME B107.39.
Tags:
#BulkDiscount
#ClearanceProduct
#ReducedPrice
Specifications
Specifications for 18 x 19mm Drop Forged Open End Spanner
Standards Met
ASME B107.39
Overall Length
230mm
Material
Drop Forged Carbon Steel
Finish/Coating
Chrome Polished
Type
Open Ended Spanner
Spanner Size
18mm x 19mm
Insulated
No
Single or Double End
Single End
Metric or Imperial
Metric
End Style
Open
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome