Chrome Vanadium Open Ended Spanners


£0.99 Inc VAT (20%)
Up to 15% off

See 10 Product Variants
£0.99

Description

Made of chrome vanadium steel for a prolonged tool lifespan and a polished mirror finish the range of open ended spanners from Yamoto feature 15° offset heads for easy wrenching motion.

Features and Benefits
• Manufactured from chrome vanadium steel for a prolonged tool lifespan
• Polished mirror finish for easy cleaning
• 15° offset heads for greater range of movement
• Available in a range of sizes from 6-32mm

Standards
• Conforms to DIN 3110 standard

Feature Attributes

Finish/Coating:
Mirror Finish
Number of Pieces:
1
Type:
Open Ended Spanner
Standards Met:
DIN 3110
Material:
Chrome Vanadium Steel
Insulated:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome