Insulated Open Jaw Wrenches DIN 7446


Select
£12.99 Inc VAT (20%)
Up to 5.5% off


See all variants from £12.99

Description

This single-ended, open jaw wrench features multi-layer insulation to protect users against up to 1000 volts of electricity.

Features and Benefits
• Size and safety details printed on the body for easy identification
• Ergonomic handles deliver comfortable and easy power transfer from handles to jaws
• Multi-layer insulation protects users against up to 1000 volts

Standards
• IEC 60900

Feature Attributes

Number of Pieces:
1
Type:
Wide Jaw Adjustable Spanner
Finish/Coating:
Chrome
Jaw Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome