Open Ended Chrome Vanadium Steel Spanners - Metric


£1.99 Inc VAT (20%)
Up to 25% off

See 8 Product Variants
£1.99

Description

Made with chrome vanadium steel for increased durability these metric double ended spanners from Senator com in a range of sizes from 6-32mm.

Features and Benefits
• Made of chrome vanadium steel for prolonged tool lifespan
• Satin finish for easy tool care
• 15° cranked heads allows for good range of wrenching motion

Standards
• Conforms to DIN 3110

Notes
• Sizes 6-32mm

Feature Attributes

Finish/Coating:
Matte
Material:
Chrome Vanadium Steel
Type:
Open Ended Spanner
Standards Met:
DIN 3110
Single or Double End:
Double End
Insulated:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome