Aluminium Hook Spanners


Select
£23.99 Inc VAT (20%)


See all variants from £23.99

Description

RJT cast spanners constructed from aluminium.

Feature Attributes

Single or Double End:
Single End
Number of Pieces:
1
Metric or Imperial:
Imperial
Insulated:
No
Material:
Cast Aluminium
Type:
Open Ended Spanner
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome