Imperial Open Ended Spanners, Double End, Hardened Steel


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Full polish finish, double nickel strike for rust resistance and prolonged life.
15° and 60° angle heads allow wrenches to be used in four different angles for greater access in tight work areas.

Feature Attributes

Type:
Open Ended Spanner
Material:
Hardened Steel
Metric or Imperial:
Imperial
Insulated:
No
End Style:
Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome